INA

INA Needle roller bearing with ribs with inner ring NA49/22-XL

  • ERIKS:11671139
  • Manufacturer:4012802453584
Image 1
Save to list

€29.04/ pieceexcl. VAT

€35.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
22 mm
Outer Diameter
39 mm
Width
17 mm
Model
with inner ring
With sealing
No
Dynamic load rating
26000 N
Static load rating
29500 N
Limiting speed
15300 rpm
Limiting speed grease lubrication
9200 rpm
Reference speed
8100 rpm