

€8,549.91/ pieceexcl. VAT
€10,345.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 380 mm |
Outer Diameter | 480 mm |
Width | 100 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 1130000 N |
Static load rating | 2900000 N |
Limiting speed | 1130 rpm |
Reference speed | 510 rpm |