INA

INA Needle roller bearing with ribs with inner ring NA4868-XL

  • ERIKS:11834831
Image 1
Save to list

€4,995.33/ pieceexcl. VAT

€6,044.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
340 mm
Outer Diameter
420 mm
Width
80 mm
Model
with inner ring
With sealing
No
Dynamic load rating
730000 N
Static load rating
1940000 N
Limiting speed
1270 rpm
Reference speed
620 rpm