

€4,483.99/ pieceexcl. VAT
€5,425.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Width | 80 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 710000 N |
Static load rating | 1850000 N |
Limiting speed | 1340 rpm |
Reference speed | 670 rpm |