

€2,416.20/ pieceexcl. VAT
€2,923.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 260 mm |
Outer Diameter | 320 mm |
Width | 60 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 415000 N |
Static load rating | 1160000 N |
Limiting speed | 1660 rpm |
Reference speed | 870 rpm |