

€1,837.44/ pieceexcl. VAT
€2,223.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 240 mm |
Outer Diameter | 300 mm |
Width | 60 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 400000 N |
Static load rating | 1080000 N |
Limiting speed | 1780 rpm |
Reference speed | 960 rpm |