INA

INA Needle roller bearing with ribs with inner ring NA4848-XL

  • ERIKS:23996878
  • Manufacturer:4047643203869
Image 1
Save to list

€1,837.44/ pieceexcl. VAT

€2,223.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
240 mm
Outer Diameter
300 mm
Width
60 mm
Model
with inner ring
With sealing
No
Dynamic load rating
400000 N
Static load rating
1080000 N
Limiting speed
1780 rpm
Reference speed
960 rpm