

€722.62/ pieceexcl. VAT
€874.37incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 170 mm |
Outer Diameter | 215 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 209000 N |
Static load rating | 510000 N |
Limiting speed | 2550 rpm |
Reference speed | 1610 rpm |