INA

INA Needle roller bearing with ribs with inner ring NA4832-XL-C3-2S-L271

  • ERIKS:14180552
Image 1
Save to list

€848.48/ pieceexcl. VAT

€1,026.66incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
160 mm
Outer Diameter
200 mm
Width
40 mm
Model
with inner ring
With sealing
No
Dynamic load rating
181000 N
Static load rating
435000 N
Limiting speed
2700 rpm
Reference speed
1650 rpm