INA

INA Needle roller bearing with ribs with inner ring NA4830-XL-C3

  • ERIKS:14180549
Image 1
Save to list

€518.08/ pieceexcl. VAT

€626.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
150 mm
Outer Diameter
190 mm
Width
40 mm
Model
with inner ring
With sealing
No
Dynamic load rating
172000 N
Static load rating
400000 N
Limiting speed
2850 rpm
Reference speed
1780 rpm