INA

INA Needle roller bearing with ribs with inner ring NA4828-XL-C3

  • ERIKS:14180548
Image 1
Save to list

€393.34/ pieceexcl. VAT

€475.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
140 mm
Outer Diameter
175 mm
Width
35 mm
Model
with inner ring
With sealing
No
Dynamic load rating
136000 N
Static load rating
325000 N
Limiting speed
3050 rpm
Reference speed
1810 rpm