

€290.51/ pieceexcl. VAT
€351.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 120 mm |
Outer Diameter | 150 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 112000 N |
Static load rating | 239000 N |
Limiting speed | 3600 rpm |
Reference speed | 2070 rpm |