INA

INA Needle roller bearing with ribs with inner ring NA4822-XL-C3

  • ERIKS:14180547
Image 1
Save to list

€252.30/ pieceexcl. VAT

€305.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
110 mm
Outer Diameter
140 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
106000 N
Static load rating
216000 N
Limiting speed
3900 rpm
Reference speed
2270 rpm