

€137.11/ pieceexcl. VAT
€165.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKXR..Z |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 32 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€244.26/ pieceexcl. VAT
€295.55incl. VAT
Estimated delivery date - 11/11/2026