

€97.87/ pieceexcl. VAT
€118.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKXR..Z |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |