

€173.05/ pieceexcl. VAT
€209.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKXR |
Inner Diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |