INA

INA Needle roller/axial cylindrical roller bearing without inner ring Single direction NKXR30-XL

  • ERIKS:23527200
  • Manufacturer:4012802292961
Image 1
Combined needle roller bearings are units comprising radial needle roller bearings with a rolling bearing component capable of supporting axial loads.
Save to list

€93.51/ pieceexcl. VAT

€113.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKXR
Inner Diameter
30 mm
Outer Diameter
42 mm
Width
30 mm
Variant
Single direction
Model
without inner ring
With cover
No