INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF60150-TV-A

  • ERIKS:13017147
  • Manufacturer:4012802440119
Image 1
Save to list

€2,964.33/ pieceexcl. VAT

€3,586.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF
Inner Diameter
60 mm
Outer Diameter
150 mm
Width
82 mm
Variant
Double direction
Model
with inner ring
With cover
No