INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF55145-TV-A

  • ERIKS:13017145
  • Manufacturer:4012802440126
Image 1
Save to list

€2,152.17/ pieceexcl. VAT

€2,604.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF
Inner Diameter
55 mm
Outer Diameter
145 mm
Width
82 mm
Variant
Double direction
Model
with inner ring
With cover
No