

€2,175.01/ pieceexcl. VAT
€2,631.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF..-L |
Inner Diameter | 50 mm |
Outer Diameter | 140 mm |
Width | 103 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |