

€1,503.75/ pieceexcl. VAT
€1,819.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF..-L |
Inner Diameter | 50 mm |
Outer Diameter | 115 mm |
Width | 78 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |