INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF45105-TV-A

  • ERIKS:13017137
  • Manufacturer:4012802112795
Image 1
Save to list

€1,204.26/ pieceexcl. VAT

€1,457.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF
Inner Diameter
45 mm
Outer Diameter
105 mm
Width
60 mm
Variant
Double direction
Model
with inner ring
With cover
No