INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF40115-TV-A

  • ERIKS:23525682
  • Manufacturer:4012802417531
Image 1
Save to list

€1,598.90/ pieceexcl. VAT

€1,934.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF
Inner Diameter
40 mm
Outer Diameter
115 mm
Width
93 mm
Variant
Double direction
Model
with inner ring
With cover
No