

€1,086.25/ pieceexcl. VAT
€1,314.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF |
Inner Diameter | 40 mm |
Outer Diameter | 100 mm |
Width | 54 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |