

€1,166.21/ pieceexcl. VAT
€1,411.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF..-L |
Inner Diameter | 40 mm |
Outer Diameter | 100 mm |
Width | 70 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |