INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF3590-TV-A

  • ERIKS:13017131
  • Manufacturer:4012802440041
Image 1
Save to list

€951.73/ pieceexcl. VAT

€1,151.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF
Inner Diameter
35 mm
Outer Diameter
90 mm
Width
54 mm
Variant
Double direction
Model
with inner ring
With cover
No