

€1,392.06/ pieceexcl. VAT
€1,684.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF |
Inner Diameter | 35 mm |
Outer Diameter | 110 mm |
Width | 66 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |