

€909.85/ pieceexcl. VAT
€1,100.92incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF..-L |
Inner Diameter | 30 mm |
Outer Diameter | 80 mm |
Width | 65 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |