

€1,366.69/ pieceexcl. VAT
€1,653.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF..-L |
Inner Diameter | 30 mm |
Outer Diameter | 105 mm |
Width | 82 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |