

€1,182.69/ pieceexcl. VAT
€1,431.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF..-L |
Inner Diameter | 25 mm |
Outer Diameter | 90 mm |
Width | 75 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |