INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF2080-L-TV-A

  • ERIKS:13017119
  • Manufacturer:4054364124144
Image 1
Save to list

€1,043.11/ pieceexcl. VAT

€1,262.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF..-L
Inner Diameter
20 mm
Outer Diameter
80 mm
Width
75 mm
Variant
Double direction
Model
with inner ring
With cover
No