

€708.09/ pieceexcl. VAT
€856.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF |
Inner Diameter | 20 mm |
Outer Diameter | 68 mm |
Width | 46 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |