INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF2068-L-TV-A

  • ERIKS:23525653
  • Manufacturer:4012802283938
Image 1
Save to list

€761.38/ pieceexcl. VAT

€921.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF..-L
Inner Diameter
20 mm
Outer Diameter
68 mm
Width
60 mm
Variant
Double direction
Model
with inner ring
With cover
No