INA

INA Needle roller/axial cylindrical roller bearing with inner ring Double direction ZARF1762-TV-A

  • ERIKS:13017116
  • Manufacturer:4054365731754
Image 1
Save to list

€670.47/ pieceexcl. VAT

€811.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARF
Inner Diameter
17 mm
Outer Diameter
62 mm
Width
43 mm
Variant
Double direction
Model
with inner ring
With cover
No