

€626.88/ pieceexcl. VAT
€758.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF |
Inner Diameter | 15 mm |
Outer Diameter | 60 mm |
Width | 40 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |