

€5,018.80/ pieceexcl. VAT
€6,072.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN |
Inner Diameter | 75 mm |
Outer Diameter | 155 mm |
Width | 100 mm |
Variant | Double direction |
With cover | No |