

€1,308.31/ pieceexcl. VAT
€1,583.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN..-L |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 78 mm |
Variant | Double direction |
With cover | No |