INA

INA Needle roller/axial cylindrical roller bearing Double direction ZARN4580-TV-A

  • ERIKS:23525665
  • Manufacturer:4012802416091
Image 1
Save to list

€1,041.82/ pieceexcl. VAT

€1,260.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARN
Inner Diameter
45 mm
Outer Diameter
80 mm
Width
60 mm
Variant
Double direction
With cover
No