INA

INA Needle roller/axial cylindrical roller bearing Double direction ZARN45105-TV-A

  • ERIKS:13017177
  • Manufacturer:4047643182584
Image 1
Save to list

€1,595.09/ pieceexcl. VAT

€1,930.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARN
Inner Diameter
45 mm
Outer Diameter
105 mm
Width
82 mm
Variant
Double direction
With cover
No