

€1,394.61/ pieceexcl. VAT
€1,687.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN |
Inner Diameter | 45 mm |
Outer Diameter | 90 mm |
Width | 75 mm |
Variant | Double direction |
With cover | No |