INA

INA Needle roller/axial cylindrical roller bearing Double direction ZARN4090-L-TV-A

  • ERIKS:13017175
  • Manufacturer:4012802439977
Image 1
Save to list

€1,498.65/ pieceexcl. VAT

€1,813.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARN..-L
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
93 mm
Variant
Double direction
With cover
No