

€944.12/ pieceexcl. VAT
€1,142.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN |
Inner Diameter | 40 mm |
Outer Diameter | 75 mm |
Width | 54 mm |
Variant | Double direction |
With cover | No |