

€883.21/ pieceexcl. VAT
€1,068.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN..-L |
Inner Diameter | 35 mm |
Outer Diameter | 70 mm |
Width | 70 mm |
Variant | Double direction |
With cover | No |