INA

INA Needle roller/axial cylindrical roller bearing Double direction ZARN3080-L-TV-A

  • ERIKS:13017167
  • Manufacturer:4012802439960
Image 1
Save to list

€1,183.95/ pieceexcl. VAT

€1,432.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARN..-L
Inner Diameter
30 mm
Outer Diameter
80 mm
Width
82 mm
Variant
Double direction
With cover
No