

€951.73/ pieceexcl. VAT
€1,151.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN |
Inner Diameter | 25 mm |
Outer Diameter | 72 mm |
Width | 60 mm |
Variant | Double direction |
With cover | No |