

€1,022.80/ pieceexcl. VAT
€1,237.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN..-L |
Inner Diameter | 25 mm |
Outer Diameter | 72 mm |
Width | 75 mm |
Variant | Double direction |
With cover | No |