

€557.09/ pieceexcl. VAT
€674.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 43 mm |
Variant | Double direction |
With cover | No |