INA

INA Needle roller/axial cylindrical roller bearing Double direction ZARN1545-TV-A

  • ERIKS:13017157
  • Manufacturer:4012802439892
Image 1
Save to list

€543.12/ pieceexcl. VAT

€657.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZARN
Inner Diameter
15 mm
Outer Diameter
45 mm
Width
40 mm
Variant
Double direction
With cover
No