




€4.38/ pieceexcl. VAT
€5.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 9 mm |
Outer Diameter | 12 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 5900 N |
Static load rating | 7100 N |
Reference speed | 27000 rpm |
Limiting speed | 31000 rpm |