INA

INA Needle Roller and Cage Assembly Single row K90X98X27-A/0-7

  • ERIKS:23524035
  • Manufacturer:4012802722802
Image 1
Image 2
Image 1
Image 2
Save to list

€105.96/ pieceexcl. VAT

€128.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
90 mm
Outer Diameter
98 mm
Width
27 mm
Number of rows
Single row
Dynamic load rating
61000 N
Static load rating
150000 N
Reference speed
3300 rpm
Limiting speed
5200 rpm